Welcome to Würth Hungary For trade customers only

Round three-chamber light 24 V

LGHT-3CHAM-ROUND-HAMBURG-RIGHT/LEFT

Art.-no. 081246 26

EAN 4024835230971

Individual price display after login
Round three-chamber light 24 V

Art.-no. 081246 26

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal, for bulbs
Notice

Bulb not included

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Comparison number

2SD-001685-211

Form

Round

Number of chambers

3 PCS

Mounting

Left, Right

Cable connection

Cable grommet

Min./max. nominal voltage

12 / 24 V/DC

Functions

Turn signal, brake, tail lamp

Diameter

140 mm

Approval mark

ECE

Depth

80 mm

Included in delivery

Mounting: 2 x M6

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Indicator and brake light bulb H21W

BULB-INDCTR/BRK-P21W-BA15S-24V-21W

Economical bulb for light commercial vehicles 24V
x 10 pcs
Indicator and brake light bulb HD Longlife for use in heavy-duty commercial vehicles

BULB-INDCTR/BRK-HDLL-P21W-BA15S-24V-21W

x 10 pcs
Metal socket bulb

BULB-R10W-BA15S-24V-10W

Economical bulb for light commercial vehicles 24V
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information