Welcome to Würth Hungary For trade customers only

Round head screw with square neck DIN 603, steel 10.9, zinc-plated, blue passivated (A2K)

DIN 603 steel 10.9 zinc plated
SCR-MHD-DIN603-10.9-(A2K)-M8X20

Art.-no. 00760820

EAN 4046777699197

Individual price display after login
Round head screw with square neck DIN 603, steel 10.9, zinc-plated, blue passivated (A2K)

Art.-no. 00760820

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The flat square neck fixes the round head screw e.g. in a slot and allows tightening from the nut side without counter-tensioning.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

20 mm

Material

Steel

Property class

10.9

Surface

Zinc plated

Head diameter (dk)

20.65 mm

Head height (k1)

4.88 mm

Square width (V)

8.58 mm

Square height (f)

5.6 mm

Standards

DIN 603

RoHS-compliant

Yes

Head type

Cup head square neck

Head details

With square neck

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Thread design

Partial thread

Thread length (metric thread) (b)

14.4 mm

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information