Welcome to Würth Hungary For trade customers only

Rotating file A, carbide milling bit Crossed teeth

Carbide milling bit, A, cylinder, no end cut
MILBIT-CYL-TC-WO.FRONTSITE-D6-WL16MM

Art.-no. 0616760616

EAN 4011231515405

Individual price display after login
Rotating file A, carbide milling bit Crossed teeth

Art.-no. 0616760616

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Cylindrical, no end cutting

Carbide tools:


  • Guarantee smooth surface and efficient chip ejection Need for time-consuming post-processing has been minimised

  • Clearly longer service life compared to tools made of ordinary materials

  • Saves time when milling hard materials

  • Teeth are suitable for all kinds of processing, such as for stainless steel, high-strength steel, grey cast iron, welded seams, hard plastics and hardened steel


DIN code ZYA

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for axial grinding machines

Length

50 mm

Shank diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information