Welcome to Würth Hungary For trade customers only

Rost Off Max rust remover

Rust remover Rost Off Max
RUSTREM-(ROST-OFF-MAX)-300ML

Art.-no. 08902009

EAN 4045727957646

Individual price display after login
Rost Off Max rust remover

Art.-no. 08902009

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Lubricates and derusts

  • Optimum creep properties

  • Resin-free and acid-free

  • Silicon-free

  • Suitable for use with rubber and seals

  • Provides lasting protection against further corrosion
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Rost Off Max releases rusted and oxidised screw connections on passenger cars, trucks, agricultural and construction machinery, equipment and devices. Penetrates rust and loosens seized screws and bolts.

Contents

300 ml

Min. temperature conditions

-20 °C

Max. temperature conditions

150 °C

Chemical basis

Mix of organic solvents

Silicone-free

Yes

Shelf life from production

18 Month

AOX-free

Yes

Acid-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information