Welcome to Würth Hungary For trade customers only

Rope, mast anchorage Basic

Mast anchorage rope Basic
ROPMASTANC-BASIC-ROPGRAB-2M

Art.-no. 0899033002

EAN 4062856497706

Individual price display after login
Rope, mast anchorage Basic

Art.-no. 0899033002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With rope grab for continuous adjustment of the holding position

Cable adjustment using friction buckle



Both ends of rope fitted with fixed snap hooks



Very durable


The core sheath rope used is abrasion-resistant and remains soft under humid conditions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For workplace positioning to enable hands-free work.

EN standard

358

Length

2 m

Diameter

12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information