Welcome to Würth Hungary For trade customers only

Roof hooks adjustable 3-ways Aluminium

Roof hook, aluminium, 7 mm hole in base
ROOFHOK-ALU-ADJ-CLMP35X7-PL100X95MM
ZEBRA

Art.-no. 08659948
EAN 4049557113692

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Aluminium (EN-AW-6082 T6)

Low weight



Flexible thanks to the possibility of height/lateral adjustments


  • Variable rib height in roof batten area

  • Lateral adjustment in roof batten area

  • Height adjustment in rail area: Up to 20 mm


Fluting on bar


Optimum positive and non-positive fit



Entirely pre-assembled


Mounting rail 39x37, 47 x 37 and 60 x 37 can be attached to the roof hook without any preliminary work



Maximum load values without using the roof tile as support


  • Pressure parallel to roof surface: 0.7 kN

  • Pressure perpendicular to roof surface: 1.5 kN

  • Tensile force perpendicular to roof surface: -1.5 kN
Notice

We recommend using three DIN 571 wood screws, 6 x 100 mm, A2 stainless steel, or alternatively three ASSY pan head wood screws, 6 x 80 mm or 6 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters. Please observe edge and axial clearances in accordance with general technical approval.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Base hole diameter

7 mm

Material

Aluminium

Surface

Plain

Baseplate width

95 mm

Baseplate length

100 mm

Adjustment range

65 mm

Product weight (per item)

479.850 g

Bar height

45 - 60 mm

Required number of wood screws

3 PCS

Material number

Aluminium, EN-AW-6082 T6

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Wood screw Hexagon head DIN 571, A2 stainless steel

SCR-HEX-DIN571-WO-A2-WS10-6X100

x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information