Roller partial extension
Roller partial extension
GUID-SP-ECO-30KG-R9010-NL500MM
Art.-no. F080073998
EAN 9007181029159
Register now and access more than 125,000 products
Parallel self-closing from 60 mm
Drawer closes safely
Edge clearance
Drawer rails are in precise alignment with the base
Clearance of screw heads within the cabinet rail
Rollers run safely
Double stopper
Stops safely when opened
Datasheets(X)
Nominal length | 500 mm |
Colour | Pure white RAL 9010 |
Load capacity | 30 kg |
Opening/closing system | From 60 mm parallel self-close |
Design | Loose |
Minimum installation depth | 500 mm |
Extension loss in locked state | 86 mm |
Extension loss | 103 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!