Rolled hinge shape A narrow
Rolled hinge narrow type A
CABHNGE-SMALL-(SHAPE-A)-ST-(ZN)-80X41
Art.-no. 0688401106
EAN 4056807187686
Register now and access more than 125,000 products
Delivery without fastening screws.
Datasheets(X)
For small doors, boxes, flaps etc.
![]() | |
Type of assembly | Screw-on |
Material | Steel |
Length (A) | 80 mm |
Width (B) | 41 mm |
Roll diameter (R) | 6.8 mm |
Material thickness (M) | 1.5 mm |
Surface | Zinc plated |
Screw diameter | 3.5 mm |
Number of drill holes | 6 PCS |
Standards | DIN 7954 |
