Welcome to Würth Hungary For trade customers only

Roll-in slot nut with spring ball stainless steel

Roll-in slot nut with spring ball stainless steel
SLNUT-MVA-SST-M6-22X13,5MM

Art.-no. 4952600257

EAN 4056807473291

Individual price display after login
Roll-in slot nut with spring ball stainless steel

Art.-no. 4952600257

Individual price display after login
Quantity
PU
x 100 pcs
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
Profile type

I

Suitable for flute width

8 mm

Thread type x nominal diameter (M)

M6

Length (l1)

22 mm

Width (b1)

13.5 mm

Height (h1)

7.2 mm

Material

Stainless steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information