Welcome to Würth Hungary For trade customers only

Rodent Protection Spray

Marten repellent spray
MARTENPROTSPR-250ML

Art.-no. 0892077150

EAN 4058794795509

Individual price display after login
Rodent Protection Spray

Art.-no. 0892077150

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Keeps rodents away from cables, conduits, plastic or rubber parts and electrical systems in homes and vehicles

The product covers the surface with a sticky fluid, which is used as a physical barrier to deter rodents



Simple and quick to use


  • Spray the areas to be treated and coat all sides

  • Suitable for both internal and external use


Effect


  • After drying, the product acts as an invisible barrier

  • Prevents damage to plastic and rubber components
Notice

Even if the technical advice provided is based on our experience and needs to be complied with, this is reference information only and must be confirmed in extensive practical testing. This does not exempt the buyer from their responsibility to first perform their own suitability testing for the intended use

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

For best results, first clean the surfaces to be covered of any dust and dirt, urine and faeces from rodents and feathers. Spray onto the surface at a distance of approx. 15-20 cm, then leave to dry. For optimal protection, we advise repeating the treatment regularly after 1 to 2 months.

Density

0.703 g/cm³

Contents

250 ml

Shelf life from production

24 Month

Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 2
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 1
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 4
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 3
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 1
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 1
Unique, diamond texture for optimal grip
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 3
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information