Welcome to Würth Hungary For trade customers only

Retractable reel for pneumatic hose Practical retractor with reinforced hose. For safe and well-organized work environment.

REEL-PNHOSE-8M

Art.-no. 069901080

EAN 4050641566461

Individual price display after login
Retractable reel for pneumatic hose Practical retractor with reinforced hose. For safe and well-organized work environment.

Art.-no. 069901080

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust, closed plastic housing.


  • Hose and winding mechanism are protected against dust and other soiling.




High flow capacity of hose


  • Minimal pressure drop for increased efficiency and lower costs.



Suitable for wall, ceiling or floor mounting


  • Suitable for universal use without additional modifications.



150° swivelling mechanism


  • User-friendly with good freedom of movement.



Hose diameter: 10 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Hose length

8 m

Inner hose diameter

10 mm

Supply-hose length

200 mm

Pneumatic connection

R 3/8 inch ET

Hose length (from stopper ball)

0.9 m

Outer diameter of hose

13 mm

Width

330 mm

Height

200 mm

Length

360 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information