Replacement plastic repair strips
Replacement plastic repair strips
STPL-PLAMLTTL-PS-STICKS-D3,7MM
Art.-no. 0480206037
EAN 4065746443036
Register now and access more than 125,000 products
Datasheets(X)
Diameter (d1) | 3.7 mm |
Length (l1) | 150 mm |
Width (b1) | 3 mm |
Material | PS - Polystyrene |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!