Repair cement
Quick-setting installation cement fixing cement
ASMBYMORT-QCK-FIXINGCEMENT-5KG
Art.-no. 0890350
EAN 4045989334254
Register now and access more than 125,000 products
Does not contain chloride, and is therefore not corrosive
Quick installation with earlier load-bearing capacity
- Solidifies within approx. 3 minutes
- Can be reworked after an hour (coating, plasters)
- Quickly reaches a high level of tensile bending and compressive strength
- GISCODE: ZP1
- Protect from frost!
- Do not mix with other substances (such as gypsum)
- Do not over-water
- Do not use in a pourable state. The processing time refers to an air and object temperature of +20 °C
Datasheets(X)
- For universal use indoors and outdoors
- For temporary and secondary fastenings
- For installing and anchoring doors and window frames, switchboards, flush-mounted boxes as well as for sealing seepage points in masonry, concrete and cement pipes
- For anchoring anchor screws, dowels, masonry hooks, pipe clamps and much more
- Floor drains should be provided with thin bed flanges that have a minimum all-round width of 5 cm and should be made of a material suitable for bonding, e.g. stainless steel, gunmetal or PVC-U.
- All clean and load-bearing, solid, non-slip, mineral and permitted substrates are classed as suitable substrates. (Gypsum substrates must be primed beforehand with CERAfix 101).
Chemical basis | Mix of Portland/alumina cement |
Colour | Grey |
Density | 1.45 g/cm³ |
Density conditions | at 20°C |
Mixing ratio | 0.3 l water for 1 kg |
Application conditions | at 20°C |
Min. working life | 1 min |
Max. processing time | 3 min |
Further processing conditions | at 20°C |
Min. curing time | 5 min |
Min. processing temperature | 5 °C |
Max. processing temperature | 30 °C |
Building material class | A1 - Non-flammable |
Building material class conditions | in accordance with DIN EN 13501-1 |
Max. flexural strength | 3.8 N/mm² |
Conditions for flexural strength | in accordance with DIN EN 196-1 after seven days |
Max. compressive strength | 22.5 N/mm² |
Compressive strength conditions | after 7 days, DIN EN 196-1 |
Weight of content | 5 kg |
Container | Bucket |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | cool and dry storage area |
| Flexural strength | approx. 2.8 N/mm² | After 1 hour and according to DIN EN 196-1 |
| approx. 3.5 N/mm² | After 2 hour and according to DIN EN 196-1 | |
| approx. 3.6 N/mm² | After 1 day and according to DIN EN 196-1 | |
| approx. 3.8 N/mm² | After 7 days and according to DIN EN 196-1 | |
| Compressive strength | approx. 7.6 N/mm² | After 1 hour and according to DIN EN 196-1 |
| approx. 11.5 N/mm² | After 2 hour and according to DIN EN 196-1 | |
| approx. 13.1 N/mm² | After 1 day and according to DIN EN 196-1 | |
| approx. 22.5 N/mm² | After 7 days and according to DIN EN 196-1 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!