Rechargeable battery LI-CV-18 V
Battery LI-CV, 18 volt
BTRYPCK-LI-CV-18V/2,0AH
MASTER
Register now and access more than 125,000 products
Low weight, high performance battery with no memory effect
Lithium-ion technology
Continuous monitoring of the battery capacity
Charge status display on the battery
Compatible with current 18-volt battery-powered system products
Datasheets(X)
Nominal voltage | 18 V/DC |
Rechargeable battery/battery capacity | 2 Ah |
Charging time | 35 min |
Weight of rechargeable battery/battery | 380 g |
Suitable chargers | AL 30-Li |
Type description | LI-CV-18V/2.0AH |
RoHS-compliant | Yes |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Product weight (per item) | 380.000 g |
With single cell monitoring | No |
Suitable machines | Würth STB 18-A, Würth SBS 18-A, Würth BS 18-A Power, Würth BS 18-A Combi |
Type of rechargeable battery/battery | Li-lon |