Welcome to Würth Hungary For trade customers only

Ratchet lashing belt with standard ratchet

Ratchet strap double-pointed hook w/ safety catch
STRP-RTCH-DBPTHOK-SCTCH-5T-W50-L8M

Art.-no. 071392 207

EAN 4045727326343

Individual price display after login
Ratchet lashing belt with standard ratchet

Art.-no. 071392 207

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

GS-certified safety, double J-hook with safety catch
  • Pressure ratchet

  • No premature discard or wear due to inner label
Notice

Lashing belts with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Lashing down

  • Positive locking

Design

Two-piece

Width

50 mm

Length

8 m

Max. elongation lashing strap

5 %

Fixed end length

0.5 m

Loose end length

7.5 m

Permitted tensile force LC in the strapping

5000 daN

Permissible LC tensile force when pulled directly

2500 daN

Pre-load

400 daN

Hand force with ratchet

50 daN

Product certification

GS certified safety

Material

PES - Polyester

Shape of the hook

Double pointed hook with snap

Label inside

Yes

Colour

Red

Standards

EN 12195-2

Min./max. temperature conditions

-40 to 100 °C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Ratchet lashing belt with heavy-duty ratchet

STRP-RTCH-POINTHOOK-10T-W75MM-L10M

GS-certified security, double J-hook
x 1 pcs
XXL edge protection bracket Made of plastic

EDGPROT-PLA-XXL-(STRAP-50MM)

x 4 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information