Ratchet handle hopper screwdriver with belt bag
Multi-bit screwdriver with belt bag
SCRDRIV-MULTIBIT-W.BELTBAG-14PCS
Art.-no. 061361011
EAN 4065746662369
Register now and access more than 125,000 products
Screwdriver handle with integrated bit magazine
- 2-component handle for optimum power transmission and comfortable handling
- Pull-out rotating magazine for fast location of desired bit
- For max. twelve ¼ inch, 25 mm bits
Blade
Slim circular blade made of stainless steel with magnet
Ratchet tool
- Powerful 28-tooth ratchet tool
- Ideal for one-handed screwing, easy change of direction
Belt bag
- 2 practical rubber bands on the outside for pens, small screwdrivers etc.
- 4 strong magnets on the front of the belt bag hold small magnetic parts such as screws, nuts, nails, bits etc., leaving both hands free and everything in easy reach
- Hook and loop cap for secure storage of the handle hopper screwdriver. For ergonomic one-handed operation, the cap can be easily attached to the back
- With belt loop for belts up to 80 mm in width
- Made from high-quality polyester (1680 denier)
Compatible with the handle hopper screwdriver, both with and without ratchet tool
Datasheets(X)
Tip size | 1/4 inch |
Tip type | Hexagon socket |
Number of bits | 12 PCS |
Handle width (A3) | 37.5 mm |
Blade length (B) | 80 mm |
Handle length (D) | 147 mm |
BIT-HEXSKT-WS4-1/4IN-L25MM
BIT-HEXSKT-WS5-1/4IN-L25MM
BIT-HEXSKT-WS6-1/4IN-L25MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units