Welcome to Würth Hungary For trade customers only

Ramti table connector

Table connector Ramti
TBLCON-RAMTI-ZD-KST-50KG

Art.-no. 0683240000

EAN 4046778853246

Individual price display after login
Ramti table connector

Art.-no. 0683240000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fittings will not loosen when the table is shifted
  • Stable design, high load-bearing capacity, max. 50 kg per pair

  • Tool-less, one-person operation

  • Stack block, thus no extra part needed to stack the insert plates
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Die-cast zinc

Material of stacking piece

Plastic

Material of base plate

Die-cast zinc

Length

143 mm

Width

55 mm

Height

9.1 mm

Hole distance

32 mm

Surface

Plain

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Table leg set height 705-735 mm

TBLLEG-ST-BLACK-GLOSS-D60-(710-740MM)

x 1 pcs
Table leg set height 705-735 mm

TBLLEG-ST-WHITE-D60-(710-740MM)

x 1 pcs
Table leg set height 705-735 mm

TBLLEG-SST-MATT-D60-(710-740MM)

x 1 pcs
Table leg set height 705-735 mm

TBLLEG-ST-A2/FINISH-D60-(705-735MM)

x 1 pcs
Table leg set height 705-735 mm

TBLLEG-ST-GROUND/VARN-D60-(710-740MM)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information