Radiator paintbrush for solvent-based lacquer and paint systems
Radiator brush
RADBRSH-THICKNESS9-CHS-MIX-SZ70
Register now and access more than 125,000 products
- Strong mixture of top-quality pure black China bristles and polyester bristles
- Retains shape and suppleness
- Minimal swelling in water
- Optimum absorption and application of paint
- Smooth brush action
- Precise, fine lines
- First-class finish
- Stainless steel ferrule
- Unpainted wood handle
Datasheets(X)
Suitable for hard-to-reach places, e.g. behind radiators, in corners, recesses and walls.
Material of bristles | China and polyester bristles |
Material of long handle | Wood |
Length of bristles | 59 mm |
Width | 70 mm |