Radiator paint brush DW For dispersions and wall paints
ZEBRA radiator paint brush DW
RADBRSH-DW-PA-B1IN
ZEBRA
Register now and access more than 125,000 products
Non-swelling in water
- By using specially developed synthetic bristles, the brush does not swell in water
Liquid-tight and non-staining ferrule
- The fully bonded plastic ferrule made of high-quality polyamide prevents the penetration of fluids
- The metal-free ferrule cannot corrode and thus lasts longer with proper care
Comfortable to use
- The raw, fine-grained beech handle feels comfortable when held
Especially wear-resistant brush
- Bending at the handle and not the ferrule reduces wear
Datasheets(X)
Suitable for all painting tasks with dispersions or other wall paints, especially for hard-to-reach areas such as behind radiators or for priming corners and edges
Material of bristles | Synthetic |
Colour of bristle | Black |
Material of long handle | Wood |
Material of ferrule | Polyamide |
Length of bristles | 43 mm |
Width | 25 mm |
Thickness | 11 mm |
Suitable for painting agent | Dispersion paint |