Welcome to Würth Hungary For trade customers only

RSX30 roller single-extension slides

Roller partial extension RSX30
GUID-ROLLER-PX-30KG-R9010-NL450MM

Art.-no. 0684130205

EAN 4099618017834

Individual price display after login
RSX30 roller single-extension slides

Art.-no. 0684130205

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Roller single-extension slide with 30 kg load capacity
  • Optimal movement thanks to slide-bearing Delrin rollers and positive guidance on the right-hand side

  • Precisely aligned bottom panel without edge processing thanks to edge clearance in the drawer rail

  • Secure running of the rollers due to the clearance of the screw heads within the cabinet rail

  • Scope of delivery: 1 pair of single-extension slides, each consisting of cabinet and drawer rails
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal length

450 mm

Colour

Pure white RAL 9010

Load capacity

30 kg

Installation width

25 mm

Opening/closing system

From 48 mm self-close

Material

Steel

Surface

Epoxy coating

Design

Packed in pairs

Minimum installation depth

453 mm

Extension loss in locked state

78 mm

Extension loss

95 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Front panel adjuster

FRONTBLIADJ-F.UFLRGUID

x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information