Welcome to Würth Hungary For trade customers only

REPLAST Plastic primer

REPLAST plastic primer
REPSYS-PLA-PRIMER-200ML

Art.-no. 08935002

EAN 4050641621207

Individual price display after login
REPLAST Plastic primer

Art.-no. 08935002

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Adhesive primer for most common plastics

The plastic primer improves the adhesion of REPLAST plastic adhesives on various plastic surfaces.

Notice

Carry out preliminary tests to ensure surface compatibility.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The plastic primer improves the adhesion of REPLAST plastic glue to various plastic surfaces.

Instructions

Shake well before use. Spray a thin layer of primer onto the prepared parts from a distance of approx. 30 cm and allow them to flash off for at least 5 minutes at 23°C before beginning gluing. Hold the aerosol can in a vertical position. For more information, please refer to the technical data sheet.

Contents

200 ml

Suitable glove:
 
Product
Description
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 0
Durable and robust disposable gloves with excellent chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 1
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 1
Gas-tight and resistant to exhaust gases produced by combustion processes
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 1
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 1
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information