Welcome to Würth Hungary For trade customers only

REPLAST® Easy Universal plastic adhesive

Plastic adhesive REPLASTeasy Universal
ADH-PLA-2C-UNIVERSAL-50ML

Art.-no. 08935004

EAN 4050641134783

Individual price display after login
REPLAST® Easy Universal plastic adhesive

Art.-no. 08935004

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For REPLAST® Easy plastic repair system

An adhesive for virtually every type of plastic


  • No need for inconvenient use of different types of adhesive

  • Can be used for repairs and structural bonding


Special positive mixer


  • Optimum mixing with minimum volumes

  • Low adhesive loss (waste)


Quick to harden


Further work, such as sanding, is possible within an extremely short period of time



Excellent chemical resistance


Resistant to a wide range of liquids, such as petrol, many lubricating oils and ethyl acetate



Solvent-free

Notice

There may be adhesion problems in individual cases due to the coatings and release agents used in some cases in the plastic production process. Not suitable for PE (polyethylene), PP (polypropylene) or PTFE (polytetrafluoroethylene) plastics. Check material compatibility on an invisible area if necessary.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cars:


Spoilers, radiator grilles, panel clips, bumpers, brackets on headlights and radiators etc.



HGVs and buses:


Aprons, bumpers, air intake pipes, wheel arches etc.



Motorcycles:


All panelling

Instructions

The substrate must be capable of bearing loads and must be clean, dry and free of grease and rust. Old adhesive residues must also be removed. To do so, clean the surface with the plastic cleaner and apply the primer. The flash-off time must be observed. Discard some adhesive before screwing on the mixer nozzle. The first 2 cm of adhesive from the mixer nozzle should also not be used. When applying the adhesive, the mixer should remain in the adhesive to prevent bubbles forming. Observe the work instructions.

Contents

50 ml

Chemical basis

Two-component polyurethane

Processing time

3.5 min

Colour

Black

Density

1.225 g/cm³

Min. initial strength

30 min

Min./max. processing temperature

15 to 25 °C

Min./max. temperature resistance

-30 to +100 °C

Silicone-free

Yes

Shore D hardness

79

Can be sanded after

30 min

Sanding conditions

23°C

REPLAST® Easy Universal plastic adhesive including:
2 x
Static mixing tube

STATSTATMIXTUB-ADH-2C

Description: For 2C plastic adhesive
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Double cartridge gun for 50 ml double cartridges

DUALCARTGUN-F.50ML

With 1:1 mixing ratio
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 1
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 3
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 4
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 1
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 1
Unique, diamond texture for optimal grip
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 2
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information