Welcome to Würth Hungary For trade customers only

RECIPROCATING COMPRESSOR

Compressor W-515/200
COMPR-EL-PISTON-(W-515/200)

Art.-no. 0701510200

EAN 4062856483327

Individual price display after login
RECIPROCATING COMPRESSOR

Art.-no. 0701510200

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

V-belt drive industrial compressor, with S1 class electromotors
  • Cast iron cylinder, for durability and reliability

  • Three-phase, S1 class electromotor

  • Low maintenance

  • Large fan shovels, for optimum cooling

  • Oil lubricated, two cylinder, one gear design

  • Ball valve on tank

  • Manual condensed water drainage on the bottom of the tank

  • Pressure controller, with safe and speedy coupling

  • With starter valve

  • 400 V
Notice
  • Build of the machines and accessories comply with EU norms, CE certified

  • Moving parts covered by protecting grid

  • Low noise and dry air filter

  • Supplied filled with lubricant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Aspects of choosing the appropriate reciprocating compressor:


The compressed air demand of pneumatic machines and devices to be operated by the compressor is defined by multiplying the total air consumption per minute by 2 - 2.5, based on the intensity of application. The reciprocating compressor must not be operated continuously; cooling down of the coolant and the valves must be ensured.

Type description

DUGATTYÚS KOMPRESSZOR W-510/200

Motor output

3 kW

Max. pressure

10 bar

Tank capacity

200 l

Intake air capacity

482 l/min

Nominal voltage

400 V/AC

Frequency

50 Hz

Rotation speed

1470 rpm

Min./max. temperature conditions

5 to 45 °C

Cable length

1.5 m

Length x width x height

1460 x 640 x 1140 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information