Welcome to Würth Hungary For trade customers only

Quick installation coupling S4000

Speed coupling 4000 FT series
CUPL-QCKACTION-PN-SR410-IT-G3/8IN

Art.-no. 0699410238

EAN 4048539289745

Individual price display after login
Quick installation coupling S4000

Art.-no. 0699410238

Individual price display after login
Quantity
PU
x 3 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

4000 Series with female thread

High flow rate up to 3900 l/min, maximum operating pressure 16 bar


Ensures optimum supply to pneumatic consumers



Ergonomic locking sleeve


Provides a secure grip and prevents items from slipping.



Hardened locking sleeves


Maximum load capacity and long service life



Low connection force allows one-handed operation


Fast, simple and safe coupling with minimum force



Tight joints


Low energy consumption and high performance



External surfaces chromium-plated, nickel-plated or galvanised


High corrosion resistance — even under the harshest conditions



The 4000 Series connectors comply with European standard 10.4.


Compatibility with other compressed air connectors

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

IT G 3/8 inch

Length (L)

63 mm

Outer diameter (D)

27 mm

Width across flats (SW)

24 mm

Flow capacity

3900 l/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information