Welcome to Würth Hungary For trade customers only

Push-through lever reversible ratchet

RTCH-PSHTHRG-L196MM

Art.-no. 071313301

EAN 4068362056604

Individual price display after login
Push-through lever reversible ratchet

Art.-no. 071313301

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Reversible ratchet for sockets, adapters and extensions with through hole
  • Reversible ratchet with snap ring and through hole for sockets

  • For sockets, extensions and adapters with 19 mm hexagon drive

  • One-hand operation with reversing lever for clockwise and anti-clockwise rotation

  • Round, compact head: 80 teeth, 5° arc swing

  • Slim, straight design
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for use in vehicle workshops, mechanical engineering, assembly work, maintenance and construction.

Width across flats

19 mm

Length (L1)

196 mm

Handle length (L2)

86 mm

Shaft height (B1)

13 mm

Handle width (D1)

25.2 mm

External diameter of ring (D2)

36.5 mm

Number of teeth

80 PCS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pass-through socket assortment 14 pcs

PSHTHRGSKTWRNCH-SORT-14PCS

The perfect solution for confined spaces due to its extremely low overall height
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information