Protective glove, nitrile
Protect. glove, nitrile Uvex Contact Ergo ENB20C
PROTGLOV-UVEX-CONTACT ERGO ENB20C-SZ 9
Register now and access more than 125,000 products
- Dense, durable cotton interlock protective glove with NBR coating
- Very good grip in damp, wet and oily areas
- Good tactile and fingertip sensitivity
- Ergonomic fit
- High flexibility
- Very comfortable to wear due to the high water vapour absorption of the cotton lining
Datasheets(X)
- Installation
- Inspection work
- Maintenance work
- Freight forwarding/logistics
- Packaging work
Size | 9 |
Material of liner | Cotton-Interlock |
Material of coating | Nitrile |
Standards | EN 388 |
Colour | Yellow |