Welcome to Würth Hungary For trade customers only

Protective glove, nitrile

Protective glove, nitrile Uvex Profi Ergo XG20A
GLOVE-UVEX-PROFI-ERGO-XG20A-60558-SZ10

Art.-no. 1931021872
EAN 4056807308340

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Uvex Profi Ergo XG20A

The uvex pro ergo XG protective glove range features an innovative Xtra Grip coating made of nitrile rubber. It combines protection and secure grip with outstanding comfort and flexibility.


  • Palm and 3/4 of the back of the hand with special NBR and Xtra Grip coating (nitrile rubber)

  • Very good mechanical resistance to abrasion due to the multi-layer design for increased service life

  • Excellent grip in damp, wet and oily areas

  • Good tactile and fingertip sensitivity

  • Ergonomic fit

  • High flexibility

  • Very comfortable to wear due to the high water vapour absorption of the cotton lining

  • Free from harmful substances in accordance with OEKO-TEX® Standard 100
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Installation

  • Inspection work

  • Maintenance

  • Light to medium metal work

  • Concrete and construction work

  • Outdoor activities

Size

10

Material of liner

Cotton-Interlock

Material of coating

Nitrile

Standards

EN 388

Colour

Black, Yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information