Protective glove, disposable
Disposable gloves nitrile Fitzner 614
GLOVE-PROFIT-NITRIL-614-SZ.10/XL
Register now and access more than 125,000 products
Nitrile disposable gloves, standard quality, powder-free
Chemical protection, good chemical resistance and resistance to punctures, latex or vinyl resistant to penetration and abrasion, foodstuffs approval, latex-free, particularly soft and comfortable, fingertips textured, good fit, excellent touch sensitivity, safe and tear-resistant, can be worn on either hand
Datasheets(X)
Colour | Blue |
Size | 10 |
Material | Nitrile |
Standards | EN 374 |
Category | III |
Length | 240 mm |
Material thickness | 0.08 mm |