Welcome to Würth Hungary For trade customers only

Protective glove

Chemical protective glove Ansell AlphaTec 55-105
PROTGLOV-ANSELL-ALPHATEC-55-105-SZ10

Art.-no. 1931020390
EAN 4056807354286

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Ansell AlphaTec® 55-105

Effective protection when working with material under high load, including against tear, abrasion, cut and puncture injuries


  • High resistance to almost all acids, alkalis, alcohols, aldehydes and ketones

  • The high wall thickness increases the robustness and the chemical and abrasion protection

  • Opaque and without backing material for effective cleaning

  • Port size 200 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Biotechnology

  • Mixing liquids

  • Chemical and medical research

  • Working with chemicals

  • Chemicals

  • Mixing/processing/transporting/pouring chemicals

  • Laboratory work and analyses; in particular when acid protection is required

  • Pharmaceuticals

  • Processing chemical and biological products

  • Product protection work

Size

10

Material

Natural latex

Standards

EN 374, EN 388

Category

III

Length

813 mm

Material thickness

0.76 mm

Colour

Natural

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information