Protective glove Nitrile Dry Fit
Nitrile protective glove Maxiflex Dry Fit
PROTGLOV-NTR-(MAXIFLEX)-SZ9

Register now and access more than 125,000 products
- Breathable and comfortable microfoam technology
- Skin-friendly, seamless round-knit nylon/Lycra®
- Coated nitrile/polyurethane foam
- Exterior design: Elasticated nylon
- Comfortable
- Outstanding grip and dexterity
- Elasticated cuffs
- Silicone-free
Washable at 30°C/supplier's design/not Wuerth brand
Datasheets(X)
- Assembly, workshop and mechanics tasks
- Packing and warehousing activities
- Repair and maintenance work
Size | 9 |
Gauge | 13 |
Material of liner | Nylon |
Material of coating | Nitrile foam |
Standards | EN 388, EN 420 |
Category | II |