Welcome to Würth Hungary For trade customers only

Protective glove Gripster

Gripster protective glove
PROTGLOV-SYN-GRIPSTER-SZ10

Art.-no. 0899400363

EAN 4045727960783

Individual price display after login
Protective glove Gripster

Art.-no. 0899400363

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Skin-friendly, chrome-free

  • Cotton interwoven with synthetic fibres

  • Made from anti-slip and breathable material

  • Excellent fit and excellent tactile sensitivity

  • Back of hand made of polyamide

  • Comfortable antiperspirant wristband

  • Rubberised cuff with a hook-and-loop fastener
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Safe grip during the handling of power tools. Ideal for handling aluminium, glass, and cast metals.

Size

10

Material

Polyurethane foam

EN standard

420, 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information