Welcome to Würth Hungary For trade customers only

Protective glove Eco Knit W/PVC dot

PROTGLOV-KNIT-ECN-PVC-WHITE/RED-SZ10

Art.-no. 0899405010

EAN 4056807312477

Individual price display after login
Protective glove Eco Knit W/PVC dot

Art.-no. 0899405010

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Size 10 recycled lining made of cotton blend,


red PVC dotted palm — improves grip


Breathable comfort and good fit

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universally applicable/for low demands, e.g. for storage or transport work.

Size

10

Gauge

10

Material of liner

Polyester

Material of coating

PVC dots

Standards

EN 420

Category

I

Colour

White, Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information