Profile frame hinge, Nexis Click-on 94 AL
Concealed hinge Nexis 94 Click-on aluminium
HNGE-NEXCLON-ALUPRFL-CRN-(NI)-95DGR
NEXIS CLICK-ON
Register now and access more than 125,000 products
Opening angle: 94°
Secures into system groove on the aluminium frame using the eccentric fitting
Easy to place into the section without drilling or milling
- Flexible positioning by sliding into the groove
- Quick hinge installation
Datasheets(X)
Door position | Corner |
Cranking | 0 mm |
Automatic | Yes |
Opening angle | 94 Degree |
Material | Die-cast zinc |
Surface | Nickel plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!