Welcome to Würth Hungary For trade customers only

Professional tile cutter

Tile cutter Profi
TLECTR-CUTTINGL640MM

Art.-no. 0714610640

EAN 4047376160750

Individual price display after login
Professional tile cutter

Art.-no. 0714610640

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust tile cutter with outstanding cutting quality for trade professionals

Steel base plate


Highly robust for long service life



Spring-loaded tile supports


Prevents tiles shattering during breaking



Roller-guided cutting and scoring lever


Precision roller guidance, high cutting accuracy



Tungsten carbide cutting wheel


High cutting quality and long service life

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width

865 x 300 mm

Cutting length

640 mm

Spare parts for this product:
Cutting wheel for Profi tile cutter

CUTWHL-WOLFRAM-CARBID-F.0714610640

Tungsten carbide with axis
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information