Welcome to Würth Hungary For trade customers only
Drilling screw, round head with cross recess and sealing washer piasta®
Drilling screw, round head with cross recess and sealing washer piasta<SUP>®</SUP> - 1
Drilling screw, round head with cross recess and sealing washer piasta<SUP>®</SUP> - 2

For detailed information, other images and documents, please select individual articles from the following table.

Drilling screw, round head with cross recess and sealing washer piasta®

Stainless steel A2 with drill tip and molded thread made of hardened steel and sealing washer with cross-recess H. For fastening corrugated profile sheets (76/18) made of aluminum and steel in steel ≤ 3 mm in the non-approved area

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

The sealing washer consists of a stainless steel A2 metal backing with vulcanized Seal made of high-quality EPDM


The screw with the sealing washer ∅ 14 mm, 3 mm EPDM is particularly suitable for fastening shaft profiles (e.g. 18/76)



Reduction of the assembly time by the drill tip by min. 50%:


  • Drilling without graining

  • Thread moulding

  • Securing

all in one operation