Welcome to Würth Hungary For trade customers only
piasta® drilling screw, hexagon head A2 stainless steel with drill tip and moulded thread made of hardened steel
piasta<SUP>®</SUP> drilling screw, hexagon head A2 stainless steel with drill tip and moulded thread made of hardened steel - 1
piasta<SUP>®</SUP> drilling screw, hexagon head A2 stainless steel with drill tip and moulded thread made of hardened steel - 2
piasta<SUP>®</SUP> drilling screw, hexagon head A2 stainless steel with drill tip and moulded thread made of hardened steel - 3
piasta<SUP>®</SUP> drilling screw, hexagon head A2 stainless steel with drill tip and moulded thread made of hardened steel - 4
piasta<SUP>®</SUP> drilling screw, hexagon head A2 stainless steel with drill tip and moulded thread made of hardened steel - 5
piasta<SUP>®</SUP> drilling screw, hexagon head A2 stainless steel with drill tip and moulded thread made of hardened steel - 6

For detailed information, other images and documents, please select individual articles from the following table.

piasta® drilling screw, hexagon head A2 stainless steel with drill tip and moulded thread made of hardened steel

For attaching metal profiles to metal substructures made of steel or aluminium

See product details

Available in 22 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Reduction of the assembly time using the drill bit tip by min. 50%:


  • Drilling without centrepunching

  • Thread moulding

  • Securing

All in one operation



Suitable for component combinations tl / tII according to approval ETA-10/0184


  • Steel/steel - for ∅ 4.2 mm–6.3 mm

  • Aluminium/steel - for ∅ 4.8 mm

  • Aluminium/aluminium - for ∅ 4.8 mm