Welcome to Würth Hungary For trade customers only
Tapping screws ZEBRA PIAS
Tapping screws ZEBRA PIAS - 1
Tapping screws ZEBRA PIAS - 2

For detailed information, other images and documents, please select individual articles from the following table.

Tapping screws ZEBRA PIAS

With flange head for fastening slotted ducts

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Screws with AW drive

  • This mounting system of slotted ducts on electrical panels saves a great deal of time

  • For the mounting to comply with standard IEC 23-22 (all elements must be insulated or covered with insulating material), it is advisable to apply a screw cap. It is covered with insulating material which prevents any sharp edges from damaging the wire covering

  • The flange head spreads the surface pressure over a larger area preventing damage to material

  • Thread compliant with DIN 7970
Notice

Standard IEC 23 - 22 - paragraph 2.2.05: Duct fasteners must be INSULATED OR COVERED WITH INSULATING MATERIAL and must not have any sharp edges that may damage cabling



Insert AW20 L 25 mm 1/4 included in each pack