For detailed information, other images and documents, please select individual articles from the following table.
Worktop support
The PVC worktop cover protects the work surface and sensitive components from contamination and mechanical stress.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Washable, water-repellent
Protection against moisture and wet
Resistant to household cleaning agents
Smooth surface
Easy to clean, robust and tear-resistant
Thermally stable
The material withstands temperatures between -5°C and +60°C
The worktop supports can be used only to a limited extent in the case of the solid beech worktop
When working with water or household liquids. When working with sensitive components, e.g. painted surfaces, glass, plastic.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!