Welcome to Würth Hungary For trade customers only
Workbench BASIC WUS 2
Workbench BASIC WUS 2 - 1
Workbench BASIC WUS 2 - 2
Workbench BASIC WUS 2 - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Workbench BASIC WUS 2

Robust workbench with two BASIC undercounter cabinets for storing tools and other working materials.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Robust sheet steel construction, welded with multiple edges

  • Top and bottom of the housing are closed

  • Central locking system secures the contents against theft

  • Aluminium handle strip with labelling strips and transparent cover

  • Drawers with over 80% partial extension, mounted on roller bearings

  • Built-in safety drawer lock prevents tipping

  • Internal drawer dimensions (W x D): 435 x 512 mm

  • Drawer capacity: 100 kg with an evenly distributed load

  • Rows of slots to insert partition/dividers
Notice

BASIC WUS/WUSK workbenches and BASIC WT work tables are supplied pre-assembled. Customised variants must be assembled by the customer.

Application area