For detailed information, other images and documents, please select individual articles from the following table.
Twist wood drill bit box
The ideal solution for hard wood.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
With a precision-ground centring point for optimum centring and a special groove geometry for optimum chip removal. Top-quality drill bit made from high-performance, high-speed steel HSCO (with increased cobalt content to meet the highest possible demands in terms of precision and durability).
Extremely low manufacturing tolerances with precisely defined surface and profile quality
More precise drilling behaviour
Extremely sharply ground cutting edges
Quick and clean drilling
Back bevel
- Prevents any deviation in diameter (no off-centre drilling)
- Increased stability of drill bit
Shape B
Contents: Ø 3.0, 4.0, 2x 5.0, 2x 6.0, 7.0, 8.0, 9.0, 10.0 mm
Tropical woods such as Bangkirai, hardwoods, softwoods, fibreboards, plastic-coated fibreboards, laminates, soft plastics, hard plastics.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!