For detailed information, other images and documents, please select individual articles from the following table.
Window adhesive Classic Plus 310 ml cartridge set
Elastic 1-component window adhesive with excellent stability
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
High-modulus
Vehicle-strengthening window adhesive
Antenna-compatible, non-conducting
Prevents contact corrosion
Suitable for use on aluminium-magnesium and hybrid bodies (e. g. Audi A8, Jaguar XJ etc.)
Safety tested
- Drive-away time confirmed with crash test and TÜV certificate in accordance with FMVSS208/212!
- Meets requirements of original equipment manufacturers (vehicle manufacturers)
It is imperative that the Würth active cleaner and Würth Varioprimer are used when preparing surfaces. The products must be checked to ensure that they have not expired before they are used. Apply the adhesive while guiding the gun vertically, starting from the centre at the bottom of the window. Do not position the vehicle on the lifting platform. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive-away times must be observed.
Can be used for all standard vehicle types in the passenger car, commercial vehicle, bus, van and agricultural and construction machinery sectors.
When applying the material, ensure that the working environment is clean. It is essential to use the product with the accompanying Würth system components to ensure correct and faultless work. The work instructions provided with the product must be followed during application.
A Varioprimer must be applied to freshly-painted surfaces. Before applying the primer, the paint must be allowed to harden completely.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!