Wire stripping pliers AS 280
For detailed information, other images and documents, please select individual articles from the following table.
Wire stripping pliers AS 280
Multi-functional tool: Self-adjusting stripping pliers and cable knives
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
- Blade geometry: V-shaped
- Automatic changeover from round to longitudinal cut
- Cutting depth can be adjusted via knurled thumb screw
- Replacement blade in upper grip shell
- Retaining bracket can be locked into two positions (∅ 4-16 mm and ∅ 16-28 mm)
- Optical length scale: 8-20 mm
- Maximum stripping length: 35 mm
- Made in Germany
Notice
Not suitable for working on or in the vicinity of live parts.
Application area
- NYM-J, NYY-J, NAYY-J, H05V-K, H07V-K, H05V-U, H07V-U
- Strip even in hard-to-reach spots, e.g. in switch cabinets, UP, HW, concrete appliance sockets
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!