Does not drip as heat increases
Ideal for areas exposed to direct sunlight
Optimal creep properties
- Good penetration of lubricating wax in very tight spaces
- Lubricates hard-to-reach areas
Outstanding resistance to water
- Ideally suited for outdoor use
- Protects against moisture and water
- Excellent corrosion protection
Contains additives with OMC 2 technology
- Improved lubricating film
- Longer-lasting rust protection
- Low wear
- Longer service life
Silicone, resin and AOX-free
Free from solid lubricants
Compatible with Viton and nitrile butadiene rubber elastomers
High-quality protective wax with OMC 2 technology, for lubrication and preservation
Thoroughly pre-clean the parts with a brake cleaner. Spray evenly. Repeated application provides a thick protective film.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!