Wire end ferrule with plastic sleeve box type 1
For detailed information, other images and documents, please select individual articles from the following table.
Wire end ferrule with plastic sleeve box type 1
According to DIN 46228 Part 4
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
- Cross-section: 0.5–2.5 mm2
- Contents: 400 pieces
- Made in Germany
Application area
For fine and very fine-wired conductors, e.g. according to DIN EN 60228 Class 5 and 6
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!