Welcome to Würth Hungary For trade customers only
piasta® wing-type drilling screw, countersunk milling head with AW drive
piasta<SUP>®</SUP> wing-type drilling screw, countersunk milling head with AW drive - 1
piasta<SUP>®</SUP> wing-type drilling screw, countersunk milling head with AW drive - 2
piasta<SUP>®</SUP> wing-type drilling screw, countersunk milling head with AW drive - 3

For detailed information, other images and documents, please select individual articles from the following table.

piasta® wing-type drilling screw, countersunk milling head with AW drive

With DIBt National technical approval for diameters 3.9 mm, 4.2 mm and 4.8 mm

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Bimetal (A2 stainless steel/drilling tip made of case hardened steel)

  • RUSPERT® coated (silver)

  • With self-tapping thread

  • Countersunk milling head for use with soft woods


AW drive system:


  • Enhanced torque transmission

  • Longer life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice
  • Wing-piasta screws must be appropriately tested for usability for each application case. Only install using application tools with a depth stop and claw coupling

  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component