Welcome to Würth Hungary For trade customers only
pias® wing-type drilling screw, flat countersunk head with AW drive
pias<SUP>®</SUP> wing-type drilling screw, flat countersunk head with AW drive - 1
pias<SUP>®</SUP> wing-type drilling screw, flat countersunk head with AW drive - 2
pias<SUP>®</SUP> wing-type drilling screw, flat countersunk head with AW drive - 3

For detailed information, other images and documents, please select individual articles from the following table.

pias® wing-type drilling screw, flat countersunk head with AW drive

The self-drilling screw with up to 50% time savings when fastening wood to metal sub-structures

See product details

Available in 4 versions
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
Steel, Ruspert®-coated (grey)



Corrosion protection


Approx. 500 hrs. no base metal corrosion in accordance with DIN EN ISO 9227 — NSS



AW drive system:


  • Enhanced torque transmission

  • Longer life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice
  • Wing-pias screws must be appropriately tested for usability for each application case. Only install using application tools with a depth stop and claw coupling.

  • The maximum attachment thickness lB is calculated as follows: Wood thickness + surface thickness

  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component