Welcome to Würth Hungary For trade customers only
Wing-tip drilling screw, countersunk milling head with pias AW drive®
Wing-tip drilling screw, countersunk milling head with pias AW drive<SUP>®</SUP> - 1
Wing-tip drilling screw, countersunk milling head with pias AW drive<SUP>®</SUP> - 2
Wing-tip drilling screw, countersunk milling head with pias AW drive<SUP>®</SUP> - 3
Wing-tip drilling screw, countersunk milling head with pias AW drive<SUP>®</SUP> - 4

For detailed information, other images and documents, please select individual articles from the following table.

Wing-tip drilling screw, countersunk milling head with pias AW drive®

The self-drilling screw with up to 50% time savings when fastening wood to metal sub-structures

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Hardened C1 (not stainless steel!)

  • RUSPERT® coated (silver)

  • Countersunk milling head for use with hard and softwoods

  • AW® drive for optimum power transmission and conservation of corrosion protection


Advantages in comparison to traditional drilling screws made of case-hardened steel


  • For use with steel sub-structures with a strength of up to 700 N/mm2

  • Faster cutting speeds possible

  • The drill tip is strong enough for use with reinforced steel substructures

  • The wing pias® of nominal dia. 6.3 mm, can be used in steel sub-structures made of A2 stainless steel up to 4 mm thick
Notice
  • Wing-pias® screws must be appropriately tested for usability for each application case. Only install using application tools with a depth stop and claw coupling. *Wood thickness and surface thickness lu = max. attachment length lB

  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component