For detailed information, other images and documents, please select individual articles from the following table.
Window and trim wedge
For installing window strips, trim strips and door interior panels without damage
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Suitable for Opel, Ford, DB and BMW 3-series and others
From unbreakable special plastic
Gentle on material
- Use of the lever across the entire width prevents damage to the strip
- Half-round profile at the rear allows the strip to be re-inserted with ease
- The milled lead-in chamfer permits easy positioning
Also suitable for curved surfaces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!