Welcome to Würth Hungary For trade customers only
Window installation bracket With JB-DK height adjustment plate
Window installation bracket With JB-DK height adjustment plate - 1
Window installation bracket With JB-DK height adjustment plate - 2
Window installation bracket With JB-DK height adjustment plate - 3
Window installation bracket With JB-DK height adjustment plate - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Window installation bracket With JB-DK height adjustment plate

Bracket with deflection angle for mounting on perforated brick and AW support bracket for greater loads

See product details

Available in 2 versions
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
Material: Galvanised steel



Structure: Perforated brick, masonry



Projection of each bracket according to wall thickness and window weight



With locking screw



Adjustable window installation in insulated wall structures


The JB-D adjustable window installation system enables glazing to be installed systematically, in line with RAL guidelines and with safe transfer of all live loads. The system is adjustable in three dimensions to enable easy compensation of structural tolerances. It can be installed at any level and adjusted according to the isothermal profile

Notice
  • The suitability and load-bearing capacity of these brackets must be determined on a case-by-case basis. The thickness of the wall, projection, the perforated brick in use and the fasteners must all be taken into account!

  • The load capacity of brackets and rails has been determined by the manufacturer based on test report no. 10541805 from IfT Rosenheim. Individual calculations can be found in the guidelines on installing windows and house doors.
Application area

Lower

Window attachment