Welcome to Würth Hungary For trade customers only
Electrode for dissimilar steels

For detailed information, other images and documents, please select individual articles from the following table.

Electrode for dissimilar steels

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Universal electrode for repair and maintenance

  • Excellent resistance to cracking

  • For rigid and stressed joints
Notice

Classification:


  • AWS A 5.4: E312-16

  • EN ISO 3581-A: E 29 9 R


Mechanical features:


  • Tensile strength: 760-800 N/mm2

  • Yield strength: 590 N/mm2

  • A5 elongation: > 20 %

  • Charpy resilience at +20 °C: ≈ 40

  • Hardness: >200 HB